BRADY #M71-21-427-YL

Label, Wire Marker, Self-Laminating, Vinyl, Yellow

SKU: 66282092702
Manufacturer Series: M71
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: Yellow
Label Width: 1.000 in
Label Length: 2.500 in
Quantity: 100
Printer Type: BMP71
Description
Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - Yellow; Label Width - 1.000 in; Label Length - 2.500 in; Quantity - 100; Printer Type - BMP71; Additional Information - Finish: Matte, Printable Area: 1.000x0.750"; Manufacturer Model - M71
Additional Info: Finish: Matte, Printable Area: 1.00 x 0.75 in.