BRADY #B33C-375-498

Label, Wire Marker, Removable

SKU: 66282096912
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire/Cable Marker Label
Material: Repositionable Vinyl Cloth
Color: White
Label Width: 0.375 in.
Label Length: 1008.000 in.
Quantity: 1/Roll
Printer Type: BBP33
Manufacturer Brand: CleanLift
Description
B-498 CleanLift Series Removable Labels are vinyl cloth thermal transfer materials with a repositionable rubber-based adhesive. When printed with Brady Series R6200 ribbon, the material is UL Recognized and RoHS Compliant.
Additional Info: Finish: Gloss