BRADY #B33-131-427

Label, Wire/Cable, Self-Laminating, Vinyl, White

SKU: 66282096836
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire/Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.000 in
Label Length: 2.625 in
Quantity: 1500
Printer Type: BBP33
Manufacturer Model: B33
Labels, Individual: Type - Wire/Cable Marker Label; Material - Vinyl, Self-Laminating; Color - White; Label Width - 1.000 in; Label Length - 2.625 in; Quantity - 1500; Printer Type - BBP33; Additional Information - Printable Area: 1.000x1.000", Web Width: 2.825"; Manufacturer Model - B33
Additional Info: Printable Area: 1 x 1 in., Web Width: 2.825 in.