Menu Search

BRADY #B33-27-427

Label, Wire/Cable, 3.750 in. L x 2.000 in. W

SKU: 66282096938
Manufacturer Series: B33
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire/Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 2.000 in
Label Length: 3.750 in
Quantity: 500
Printer Type: BBP33
Description
Labels, Individual: Type - Wire/Cable Marker Label; Material - Vinyl, Self-Laminating; Color - White; Label Width - 2.000 in; Label Length - 3.750 in; Quantity - 500; Printer Type - BBP33; Additional Information - Printable Area: 2.000x1.000", Web Width: 2.200"; Manufacturer Model - B33
Additional Info: Printable Area: 2 x 1 in., Web Width: 2.2 in.