Menu Search
Labels, Individual Label, Wire/Cable, 2.250 in. L x 2.500 in. W
BRADY #B33-26-427

Label, Wire/Cable, 2.250 in. L x 2.500 in. W

SKU # 66282096722 Manufacturer Series: B33
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire/Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 2.500 in
Label Length: 2.250 in
Quantity: 500
Printer Type: BBP33

Additional Info: Printable Area: 1.50 x 0.75 in., Web Width: 2.7 in.