Menu Search
Labels, Individual Label, Wire/Cable, 0.750 in. L x 1.500 in. W

BRADY #B33-135-427AW

Label, Wire/Cable, 0.750 in. L x 1.500 in. W

SKU #66282096792
Manufacturer Series: B33
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire/Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.500 in
Label Length: 0.750 in
Quantity: 1500
Printer Type: BBP33

Additional Info: Web Width: 1.7 in.