BRADY #XSL-33-427

Label, Printable, Self-Laminating, Vinyl

SKU: 66282060438
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: Translucent
Label Width: 1.500 in
Label Length: 4.000 in
Quantity: 85
Printer Type: Wraptor ID
Manufacturer Model: XSL
Description
Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - Translucent; Label Width - 1.500 in; Label Length - 4.000 in; Quantity - 85; Printer Type - Wraptor ID; Manufacturer Model - XSL