BRADY #PTL-17-435

Label, Printable, Polyester, Silver

SKU: 66282011248
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial I.D.
Material: Polyester
Color: Silver
Label Width: 1.000 in
Label Length: 0.500 in
Quantity: 500
Printer Type: TLS2200
Manufacturer Model: PTL
Labels, Individual: Type - Industrial I.D.; Material - Polyester; Color - Silver; Label Width - 1.000 in; Label Length - 0.500 in; Quantity - 500; Printer Type - TLS2200; Manufacturer Model - PTL