Menu Search
BRADY #X-17-428-SV-BK

Label, Printable, Polyester, Black On Light Gray

SKU # 66282060474 Manufacturer Series: IDXPERT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Labels
Material: Polyester
Color: Black on Light Gray
Label Width: 1.000 in.
Label Length: 0.500 in.
Quantity: 450/Cartridge
Printer Type: IDXPERT

Labels, Individual: Type - Labels; Material - Polyester; Color - Black On Light Gray; Label Width - 1.000 in.; Label Length - 0.500 in.; Quantity - 450/Cartridge; Printer Type - IDXPERT; Additional Information - Finish: Matte, Printable Area: 1.000 x 0.500 in.; Manufacturer Brand - Idxpert

Additional Info: Finish: Matte, Printable Area: 1.000 x 0.500 in.