BRADY #WML-305-499

Label, Printable, Blank, Nylon Cloth, White

SKU: 66282032633
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marking
Material: Nylon Cloth
Color: White
Label Width: 0.500 in
Label Length: 0.500 in
Quantity: 500
Printer Type: I.D. PRO Plus, LS2000, BradyMarker XC Plus
Manufacturer Model: WML
Description
Labels, Individual: Type - Wire Marking; Material - Nylon Cloth; Color - White; Label Width - 0.500 in; Label Length - 0.500 in; Quantity - 500; Printer Type - I.D. PRO Plus, LS2000, BradyMarker XC Plus; Manufacturer Model - WML