Menu Search
Labels, Individual Label, Printable, Blank, 0.750 in. L x 0.500 in. W

BRADY #WML-505-502-2S

Label, Printable, Blank, 0.750 in. L x 0.500 in. W

SKU #66282032526
Manufacturer Series: WML
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500
Type: Wire Marking
Material: Vinyl Cloth
Color: White
Label Width: 2-Across x 0.500 in
Label Length: 0.750 in
Quantity: 500
Printer Type: I.D. PRO Plus, LS2000, BradyMarker XC Plus