Menu Search
Labels, Individual Label, Printable, 1.500 in. L x 0.750 in. W

BRADY #BM71-30-427

Label, Printable, 1.500 in. L x 0.750 in. W

SKU #66282092662
Manufacturer Series: M71
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 2500 labels
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.750 in
Label Length: 1.500 in
Quantity: 2500
Printer Type: BMP71

Additional Info: Printable Area: 0.500 in. Height Wire Size: 10 to 4 AWG