Menu Search
Labels, Individual Label, Printable, 1.250 in. L x 1.000 in. W

BRADY #WML-911-502

Label, Printable, 1.250 in. L x 1.000 in. W

SKU #66282032403
Manufacturer Series: WML
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250
Type: Wire Marking
Material: Vinyl Cloth
Color: White
Label Width: 1.000 in
Label Length: 1.250 in
Quantity: 250
Printer Type: I.D. PRO Plus, LS2000, BradyMarker XC Plus