Menu Search
Labels, Individual Label, Printable, 1.000 in. L x 0.750 in. W

BRADY #PTL-18-498

Label, Printable, 1.000 in. L x 0.750 in. W

SKU #66282062664
Manufacturer Series: PTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 250
Type: Industrial I.D.
Material: Vinyl Cloth, Repositionable
Color: White
Label Width: 0.750 in
Label Length: 1.000 in
Quantity: 250
Printer Type: TLS2200