Menu Search
Labels, Individual Label, Printable, 1.000 in. L x 0.500 in. W
BRADY #WML-205-292-1

Label, Printable, 1.000 in. L x 0.500 in. W

SKU # 66282032408 Manufacturer Series: WML
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250
Unable to add item to cart. Please try again.
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.500 in
Label Length: 1.000 in
Quantity: 250
Printer Type: I.D. PRO Plus, LS2000, BradyMarker XC Plus