Menu Search
Labels, Individual Label, Printable, 0.500 in. L x 1.000 in. W

BRADY #PTL-17-498

Label, Printable, 0.500 in. L x 1.000 in. W

SKU #66282062663
Manufacturer Series: PTL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500
Type: Wire Marking
Material: Vinyl Cloth, Repositionable
Color: White
Label Width: 1.000 in
Label Length: 0.500 in
Quantity: 500
Printer Type: TLS2200 & TLS PC Link

Additional Info: Printable Area: 1.000x0.500""