Menu Search
Labels, Individual Label, Printable, 0.500 in. L x 1.000 in. W
BRADY #PTL-17-423

Label, Printable, 0.500 in. L x 1.000 in. W

SKU # 66282018363 Manufacturer Series: PTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500
Unable to add item to cart. Please try again.
Type: Industrial I.D.
Material: Polyester
Color: White
Label Width: 1.000 in
Label Length: 0.500 in
Quantity: 500
Printer Type: TLS2200