Menu Search
Labels, Individual Label, Printable, 0.500 in. L x 0.500 in. W

BRADY #PTL-7-432

Label, Printable, 0.500 in. L x 0.500 in. W

SKU #66282011233
Manufacturer Series: TLS 2200/TLS PC Link
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Labels
Material: Polyester
Color: Clear
Label Width: 0.500 in.
Label Length: 0.500 in.
Quantity: 500/Roll
Printer Type: BMP71, TLS 2200, TLS-PC Link

Additional Info: Finish: Gloss, Printable Area: 0.500x0.500 in.