Menu Search
Labels, Individual Label Maker Cartridge, 0.375 in. W x 1.000 in. L Label, Vinyl/Self-Laminating, Black on White/Clear

BRADY #MC-1000-427

Label Maker Cartridge, 0.375 in. W x 1.000 in. L Label, Vinyl/Self-Laminating, Black on White/Clear

SKU #75447308337
Manufacturer Series: M Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: Black on White/Clear
Label Width: 0.375 in
Label Length: 1.000 in
Quantity: 1
Printer Type: BMP51, BMP53

Additional Info: Printable Area: 1.000""x25.000'