Menu Search
Search
PANDUIT #PROG-WIN2CD

PanMak Labeling, CD-ROM, Bitmap, Excel/Windows/XP/Vista Database, 486/8Mb RAM/30Mb Hard Drive Processor

SKU # 07498364824
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Labeling
Format: CD-ROM
Function: Bitmap (.BMP)
Import Database: Excel, Access
Processor Min: 486, 8Mb RAM, 30Mb Hard Drive
Software Requirements Min: Windows 95, 98, Me, 2000, NT 4.x, and XP.
Package: 1

Labeling System Software: Type - Labeling; Format - CD-ROM; Function - Bitmap (.BMP); Import Database - Excel, Access; Processor Min - 486, 8Mb RAM, 30Mb Hard Drive; Software Requirements Min - Windows 95, 98, Me, 2000, NT 4.x, and XP.; Package - 1; Manufacturer Series - PanMak