Menu Search
TECH PRODUCTS #PH107

Tag Holder Mount Black Polyethylene

SKU # 78974598921
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Tag Holder
Material: Polyethylene
Color: Black
Markers per Mount: 7
Mount H x W: 1.70 in. x 7.60 in.
Mounting: Horizontal or Vertical

Label Mounts: Mount Type - Tag Holder; Material - Polyethylene; Color - Black; Markers per Mount - 7; Mount H x W - 1.70 in. x 7.60 in.; Mounting - Horizontal or Vertical; Additional Information - 0.060 in. Thick

Additional Info: 0.060 in. Thick