Menu Search
Search
TECH PRODUCTS #PH104

Tag Holder Mount Black Polyethylene

SKU # 78974598980
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Tag Holder
Material: Polyethylene
Color: Black
Markers per Mount: 4
Mount H x W: 1.70 in. x 5.00 in.
Mounting: Horizontal or Vertical

Label Mounts: Mount Type - Tag Holder; Material - Polyethylene; Color - Black; Markers per Mount - 4; Mount H x W - 1.70 in. x 5.00 in.; Mounting - Horizontal or Vertical; Additional Information - 0.060 in. Thick

Additional Info: 0.060 in. Thick