Menu Search
TECH PRODUCTS #AH106

Everlast Tag Holder Mount Aluminum Aluminum

SKU # 78974592093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Tag Holder
Material: Aluminum
Color: Aluminum
Markers per Mount: 6
Mount H x W: 1.60 in. x 6.80 in.
Mounting: Horizontal or Vertical

Label Mounts: Mount Type - Tag Holder; Material - Aluminum; Color - Aluminum; Markers per Mount - 6; Mount H x W - 1.60 in. x 6.80 in.; Mounting - Horizontal or Vertical; Additional Information - 0.025 in. Thick; Manufacturer Series - Everlast

Additional Info: 0.025 in. Thick