You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ELECTROMARK #HOLD-AL1-V7

Identification Marker Mount Slide-In Aluminum Aluminum

SKU # 78095198834
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Identification Marker
Material: Aluminum
Color: Aluminum
Marker Mounting: Slide-In
Markers per Mount: 7
Mounting: Vertical

Label Mounts: Mount Type - Identification Marker; Material - Aluminum; Color - Aluminum; Marker Mounting - Slide-In; Markers per Mount - 7; Mounting - Vertical; Additional Information - Use with 1.00"H Digit Markers

Additional Info: Use with 1.00"H Digit Markers