Menu Search
Label and Tag Attachment Devices Tag Attachment Wire, 48 mil, Stainless Steel, 1 Roll Pack

BRADY #38091

Tag Attachment Wire, 48 mil, Stainless Steel, 1 Roll Pack

SKU #75447338091
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tag Attachment Wire
Material: Stainless Steel
Size: 48 mil
Package: 1/Roll

Label and Tag Attachment Devices: Type - Tag Attachment Wire; Material - Stainless Steel; Size - 48 mil; Package - 1/Roll; Additional Information - Use With Brady fts Zinc Clamps

Additional Info: Use With Brady fts Zinc Clamps