Menu Search
Label Tape Tape, 19 in. W x 50 in. L, Red, PVC
TAPE PRINTERS INC #19X50

Tape, 19 in. W x 50 in. L, Red, PVC

SKU # 47805498998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tape Type: Tape
Material: PVC
Tape Color: Red
Tape Width: 19 in.
Tape Length: 50 in.

Tape; 19 in. Width x 50 in. Length; Red; PVC