Menu Search
Search
PANDUIT #T400X000VQ1Y

Thermal Transfer Continuous Tape, 4.00 in. x 100 ft Blue Tape, Vinyl

SKU # 07498357404
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape
Material: Vinyl
Tape Color: Blue
Tape Width: 4 in.
Tape Length: 100 ft.
Printer Type: Thermal Transfer