Menu Search
Label Tape Thermal Transfer Continuous Tape, 2.00 in. x 100 ft Red Tape, Vinyl

PANDUIT #T200X000VW1Y

Thermal Transfer Continuous Tape, 2.00 in. x 100 ft Red Tape, Vinyl

SKU #07498357382
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tape Type: Identification Tape
Material: Vinyl
Tape Color: Red
Tape Width: 2.00"
Tape Length: 100 ft
Printer Type: Thermal Transfer