Menu Search
Label Tape Thermal Transfer Continuous Tape, 2.00 in. x 100 ft Purple Tape, Vinyl
PANDUIT #T200X000VV1Y

Thermal Transfer Continuous Tape, 2.00 in. x 100 ft Purple Tape, Vinyl

SKU # 07498357369
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tape Type: Identification Tape
Material: Vinyl
Tape Color: Purple
Tape Width: 2.00"
Tape Length: 100 ft
Printer Type: Thermal Transfer