Menu Search
PANDUIT #T200X000VQ1Y

Thermal Transfer Continuous Tape, 2.00 in. x 100 ft Blue Tape, Vinyl

SKU # 07498357348
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape
Material: Vinyl
Tape Color: Blue
Tape Width: 2.00"
Tape Length: 100 ft
Printer Type: Thermal Transfer