Menu Search
PANDUIT #T100X000VUC-BK

PanTher Thermal Transfer Continuous Tape, 1.00 in W x 25 ft L Orange Tape, Black Print, Vinyl

SKU # 07498335780 Manufacturer Series: LS8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape
Material: Vinyl
Print Color: Black
Tape Color: Orange
Tape Width: 1.00"
Tape Length: 25 ft
Printer Type: PanTher LS8