Menu Search
Search
PANDUIT #T038X000VXC-BK

Continuous Tape Cassette, Vinyl, Black on Yellow, 0.38 in. W x 25 ft L

SKU # 07498332294
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Cassette Tape
Material: Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 0.38 in.
Tape Length: 25 ft.
Printer Type: PanTher LS8E and Cougar LS9

Additional Info: Temperature Rating: -50 to 80 deg C (-58 to 176 deg F)