You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KROY #2438616

Identification Tape, Print-On 1.00" White

SKU # 78844292011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 1 in.
Tape Length: 40 ft.
Printer Type: Kroy, K5100,K2500,K4100 & K3000-PC

Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - White; Tape Width - 1.00"; Tape Length - 40 ft; Printer Type - Kroy, K5100,K2500,K4100 & K3000-PC