Menu Search
DYMO #18432

Industrial Label 0.50" Yellow

SKU # 47007700041
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Industrial Label
Material: Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 0.50"
Tape Length: 18-ft
Printer Type: Rhino™

Additional Info: Easy To Peel Split Back Design, Text Wont Smudge, Smear Or Fade