Menu Search
Search
DYMO #18483

Industrial Label 0.50" White

SKU # 47007700056
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Industrial Label
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 18 ft.
Printer Type: Rhino™

Additional Info: Easy To Peel Split Back Design, Text Wont Smudge, Smear Or Fade