Menu Search
BRADY #B30-260-7569-CLP4B

Two Color GHS Tape, Red Print, White, 3.35 in. W x 2.17 in. L Tape, B-7569 Vinyl Film

SKU # 66282064356 Manufacturer Series: BBP31
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-7569 Vinyl Film
Print Color: Red
Tape Color: White
Tape Width: 3.35 in.
Tape Length: 2.17 in.
Printer Type: BBP31, BBP33, BBP35, BBP37

Additional Info: Recommended Ribbon Series: R10000, Legend: L4B Diamond Plus Text