Menu Search
Label Tape Tape, Print-On Identification, White
BRADY #B30C-3000-595-WT

Tape, Print-On Identification, White

SKU # 75447318335 Manufacturer Series: BBP31
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: White
Tape Width: 3.00"
Tape Length: 100-ft
Printer Type: BBP?31

Additional Info: Vinyl Film With Permanent Adhesive