BRADY #142767

Tape Cartridge 2.25 in. Green

SKU: 75447320742
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Tape Cartridge
Material: B-595 Indoor/Outdoor Vinyl Film
Print Color: White
Tape Color: Green
Tape Width: 2.25 in.
Tape Length: 90-ft
Printer Type: Labelizer Plus, VersaPrinter
Manufacturer Series: Labelizer Plus, VersaPrinter
Description
Label Tape: Tape Type - Tape Cartridge; Material - B-595 Indoor/Outdoor Vinyl Film; Print Color - White; Tape Color - Green; Tape Width - 2.25 in.; Tape Length - 90-ft; Printer Type - Labelizer Plus, VersaPrinter; Additional Information - Temperature Range: -40 to 180 deg F, Adhesive: Permanent Acrylic, Finish: Gloss, Abrasion/Chemical/Oil Resistant, Print Method: Thermal Transfer, Thickness: 0.004 in.; Manufacturer Series - Labelizer Plus, VersaPrinter
Additional Info: Temperature Range: -40 to 180 deg F, Adhesive: Permanent Acrylic, Finish: Gloss, Abrasion/Chemical/Oil Resistant, Print Method: Thermal Transfer, Thickness: 0.004 in.