Menu Search
Label Tape Repositional Tape, Yellow, 1.12 in. W x 100-ft L Tape, BBP31, BBP33, BBP35, BBP37 Printer
BRADY #B30C-1125-581-YL

Repositional Tape, Yellow, 1.12 in. W x 100-ft L Tape, BBP31, BBP33, BBP35, BBP37 Printer

SKU # 75447321093 Manufacturer Series: BBP31
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Reel
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-581 Vinyl Film, Repositional
Tape Color: Yellow
Tape Width: 1.12 in.
Tape Length: 100-ft
Printer Type: BBP31, BBP33, BBP35, BBP37

Additional Info: Recommended Ribbon Series: R10000, Finish: Gloss