Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
BRADY #13549

Printer Tape 6.00 in. White

SKU # 75447313549
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Printer Tape
Material: Vinyl Film
Tape Color: White
Tape Width: 6.00 in.
Tape Length: 50-ft
Printer Type: BBP85, PowerMark

Label Tape: Tape Type - Printer Tape; Material - Vinyl Film; Tape Color - White; Tape Width - 6.00 in.; Tape Length - 50-ft; Printer Type - BBP85, PowerMark; Additional Information - Recommended Ribbon: 13511

Additional Info: Recommended Ribbon: 13511