You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRADY #76640

GlobalMark Marker Tape, Green Polyester, 2.25 in. W x 100 ft L, GlobalMark

SKU # 75447376640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Polyester
Tape Color: Green
Tape Width: 2.25 in.
Tape Length: 100 ft.
Printer Type: GlobalMark

Labels, Tape: Type - Marker Tape; Material - Polyester; Color of Tape - Green; Tape Width - 2.250 in.; Tape Length - 100 ft; Printer Type - GlobalMark; Additional Information - Smooth Surface; Manufacturer Brand - GlobalMark

Additional Info: Smooth Surface