Menu Search
Search
BRADY #76629

GlobalMark Marker Tape, Blue Polyester, 1.125 in. W x 100 ft L, GlobalMark

SKU # 75447376629
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Polyester
Tape Color: Blue
Tape Width: 1.125 in.
Tape Length: 100 ft.
Printer Type: GlobalMark

Labels, Tape: Type - Marker Tape; Material - Polyester; Color of Tape - Blue; Tape Width - 1.125 in.; Tape Length - 100 ft; Printer Type - GlobalMark; Additional Information - Smooth Surface; Manufacturer Brand - GlobalMark

Additional Info: Smooth Surface