Menu Search
Label Tape Label Tape 2.25 in. Red, Blue, Yellow, White

BRADY #115767

GlobalMark Label Tape 2.25 in. Red, Blue, Yellow, White

SKU #75447399832
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Label Tape
Material: Vinyl Film with Permanent Adhesive
Tape Color: Red, Blue, Yellow, White
Tape Width: 2.25 in.
Tape Length: 4.00 in.
Printer Type: GlobalMark

Label Tape: Tape Type - Label Tape; Material - Vinyl Film with Permanent Adhesive; Tape Color - Red, Blue, Yellow, White; Tape Width - 2.25 in.; Tape Length - 4.00 in. ; Printer Type - GlobalMark; Additional Information - Print Method: Thermal Transfer, Adhesive Type: Permanent Acrylic, Legend: Black, Style: RTK Color Bar, Temperature Rating: -40 to 180 deg F; Manufacturer Series - GlobalMark

Additional Info: Print Method: Thermal Transfer, Adhesive Type: Permanent Acrylic, Legend: Black, Style: RTK Color Bar, Temperature Rating: -40 to 180 deg F