Menu Search
BRADY #113182

MiniMark Industrial Label 4.00 in. White

SKU # 75447398534
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Industrial Label
Material: Vinyl Film with Permanent Adhesive
Tape Color: White
Tape Width: 4 in.
Tape Length: 100 ft.
Printer Type: MiniMark

Label Tape: Tape Type - Industrial Label ; Material - Vinyl Film with Permanent Adhesive; Tape Color - White; Tape Width - 4.00 in.; Tape Length - 100-ft; Printer Type - MiniMark; Additional Information - Print Method: Thermal Transfer, Adhesive Type: Permanent Acrylic, Thickness: 0.0039 in., Temperature Rating: -40 to 180 deg F; Manufacturer Series - MiniMark

Additional Info: Print Method: Thermal Transfer, Adhesive Type: Permanent Acrylic, Thickness: 0.0039 in., Temperature Rating: -40 to 180 deg F