Menu Search
Search
BRADY #76642

GlobalMark Industrial Label 0.50 in. Green

SKU # 75447376642
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Industrial Label
Material: Polyester
Tape Color: Green
Tape Width: 0.5 in.
Tape Length: 100 ft.
Printer Type: GlobalMark

Label Tape: Tape Type - Industrial Label; Material - Polyester; Tape Color - Green; Tape Width - 0.50 in.; Tape Length - 100-ft; Printer Type - GlobalMark; Additional Information - Surface: Smooth, Grade: Outdoor, Print Method: Thermal Transfer, Temperature Rating: -40 to 212 deg F; Manufacturer Series - GlobalMark

Additional Info: Surface: Smooth, Grade: Outdoor, Print Method: Thermal Transfer, Temperature Rating: -40 to 212 deg F