Menu Search
Label Tape Identification Tape, Print-On 4.00" Yellow
BRADY #64813

Identification Tape, Print-On 4.00" Yellow

SKU # 75447364813 Manufacturer Series: Labelizer Plus, VersaPrinter
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 90 feet
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-580 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 4.00"
Tape Length: 90-ft
Printer Type: Labelizer Plus, VersaPrinter

Label Tape: Tape Type - Identification Tape, Print-On; Material - B-580 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - Yellow; Tape Width - 4.00"; Tape Length - 90-ft; Printer Type - Labelizer Plus, VersaPrinter; Manufacturer Series - Labelizer Plus, VersaPrinter