Menu Search

BRADY #76542

GlobalMark Identification Tape, Print-On 4.00" White

SKU: 75447376542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Identification Tape, Print-On
Material: B-580 Indoor/Outdoor Vinyl
Tape Color: White
Tape Width: 4.00"
Tape Length: 100-ft
Printer Type: GlobalMark
Description
Label Tape: Tape Type - Identification Tape, Print-On; Material - B-580 Indoor/Outdoor Vinyl; Tape Color - White; Tape Width - 4.00"; Tape Length - 100-ft; Printer Type - GlobalMark; Manufacturer Series - GlobalMark