Menu Search
Search
BRADY #XC-1500-580-WT-BK

Identification Tape, Print-On 1.50" White

SKU # 66282060519 Manufacturer Series: XC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-580 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 1.5 in.
Tape Length: 30 ft.
Printer Type: IDXPERT

Label Tape: Tape Type - Identification Tape, Print-On; Material - B-580 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - White; Tape Width - 1.50"; Tape Length - 30-ft; Printer Type - IDXPERT; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - XC