Menu Search
BRADY #64811

Identification Tape, Print-On 1.125" Yellow

SKU # 75447364811 Manufacturer Series: Labelizer Plus, VersaPrinter
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-580 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 1.125"
Tape Length: 90-ft
Printer Type: Labelizer Plus, VersaPrinter

Label Tape: Tape Type - Identification Tape, Print-On; Material - B-580 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - Yellow; Tape Width - 1.125"; Tape Length - 90-ft; Printer Type - Labelizer Plus, VersaPrinter; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - Labelizer Plus, VersaPrinter