Menu Search
Label Tape Identification Tape, Print-On 1.12 in. White
BRADY #B30C-1125-595-WT

Identification Tape, Print-On 1.12 in. White

SKU # 75447318337 Manufacturer Series: BBP31
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: White
Tape Width: 1.12 in.
Tape Length: 100-ft
Printer Type: BBP31, BBP33